Menu Search
NVENT CADDY #SLICK500

Slick Channel Toggle Mount Nut 1/2 inch Steel, Plastic Tension Strip

SKU # 78285641673
Type: Channel Toggle Mount Nut
Size: 1/2 in.
Threads per Inch: 13
Channel Depth: All
Material: Steel, Plastic Tension Strip