Menu Search
ABB INSTALLATION PRODUCTS #AP232SQSS6

Thomas and BettsĀ® Channel Post Square Stainless Steel

SKU # 78621034857
RoHS Compliant
Base Type: Channel Post Square
Channel Position: Centered, Square
Height: 3-1/2 in.
Channel Mtg Holes: 6
Dimensions: 6 x 6 in.
Pad Mtg Holes: 4
Material: Stainless Steel

Channel Post Bases: Base Type - Channel Post Square; Channel Position - Centered, Square; Base Height - in - 3-1/2; Channel Mtg Holes - 6; Pad Dimensions - in - 6 x 6; Pad Mtg Holes - 4; Material - Stainless Steel; Manufacturer Series - AP232SQ