Menu Search
NVENT CADDY #PSF10C

Pyramid Fixed Strut Support Support Base, Channel

SKU # 78285684302 Manufacturer Series: ST
Type: Fixed Strut Support
Configuration: Support Base, Channel
Channel Type: Slotted
Channel Length: 10 in.
Base H x W x L: 4.8 x 8 x 12.5 in
Load Capacity: 1000 lb.
Material: Fixed Strut Support
Weight: 2 lb.

Additional Info: Foam Bottom, Hot-Dip Galvanized Channel