Menu Search
ABB INSTALLATION PRODUCTS #A210HDGC

Thomas and BettsĀ® Channel U Support 1-5/8 inD

SKU # 78621056161 Manufacturer Series: Superstrut 200
Fitting Type: Channel U Support
Saddle: D: 1-5/8 in.
Number Holes: 5
Fitting Size: 5-3/8"L
Material: Steel
Finish: Electro-Galvanized