Menu Search
ABB INSTALLATION PRODUCTS #A1200HS-20SS

Superstrut® Channel, Half-slot; Stainless Steel; 12 Gauge; 1-5/8 x 1-5/8 in.; 20 ft.

SKU # 61601310030
View more versions of this product
Height: 1-5/8 in.
Length: 20 ft.
Type: Channel, Half-slot, Metal Framing
Configuration: Single
Material: Stainless Steel, Type 304
Finish: Unfinished
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: 9/16 x 1-1/8 in., 2 in. OC