Menu Search
Cable and Wire Management Channel Strut Channels Superstrut® Channel, Half-slot; Stainless Steel; 12 Gauge; 1-5/8 in. Wide

ABB INSTALLATION PRODUCTS

Superstrut® Channel, Half-slot; Stainless Steel; 12 Gauge; 1-5/8 in. Wide

(2 Product Options)
  • Type: Channel, Half-slot, Metal Framing
  • Configuration: Single
  • Material: Stainless Steel, Type 304
  • Finish: Unfinished
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Channel, Half-slot, Metal Framing
Configuration: Single
Material: Stainless Steel, Type 304
Finish: Unfinished
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: 9/16 x 1-1/8 in., 2 in. OC