Menu Search
ABB INSTALLATION PRODUCTS #B1200-20

Superstrut® Channel, Solid; Steel; 13/16 in. x 1-5/8 in. x 20 ft.; GoldGalv

SKU # 61601310417 Manufacturer Series: B1200
View more versions of this product
Material: Steel
Finish: Gold Galvanized
Length: 20 ft.
Type: Solid Channel
Configuration: Single
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: None

Additional Info: Channels are intended to be used for the support and bracing of fixtures, cable, pipe and conduit.