The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
ABB INSTALLATION PRODUCTS #BR160010PGC

Thomas and Betts Metal Framing Channel Steel 10-ft Pre-Galvanized

SKU # 78621056257 Manufacturer Series: BR1600
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 16 Gauge
Holes: None, Solid
Length: 10 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Pre-Galvanized; Height - in - 13/16; Width - in - 1-5/8; Gauge - 16; Holes - None, Solid; Length - 10-ft; Manufacturer Series - BR1600