Menu Search
NVENT CADDY #A12H1000GN

Metal Framing Channel Steel 10-ft Green Paint

SKU # 78285634582 Manufacturer Series: A12
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Green Paint
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: Slots-Back, 9/16 in.x1-1/8 in., 2 in.OC
Length: 10 ft.