Menu Search
ABB INSTALLATION PRODUCTS #T57CG-TB

Thomas and Betts® Conduit Body; Rigid; Iron; T-shaped, (3) 1-1/2 in. hubs

SKU # 78621091677 Manufacturer Series: BlueKote
Hub Size: 1-1/2 in.
Type: Conduit Outlet Body
Configuration: T
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Gray Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Form 7

Additional Info: BlueKote Teflon - based internal finish. Epoxy coat outer finish