Menu Search
EATON CROUSE-HINDS SERIES #C29-SX77

Conduletâ„¢ Conduit Body; Rigid; Aluminum; Straight, (2) 3/4 in. hubs

SKU # 66227685170
Type: Conduit Outlet Body
Configuration: C
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/​Series: Mark 9

Conduit Bodies: Type - Conduit Outlet Body; Configuration - C; Hub Size - 3/4"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Aluminum; Number of Hubs - 2; Hub Placement - Straight; Access - Side; Form/Series - Mark 9; Additional Information - Furnished with Ground Screw; Manufacturer Series - Condulet

Additional Info: Furnished with Ground Screw