Menu Search
EATON CROUSE-HINDS SERIES #TB39SX77

Condulet Conduit Body; Rigid; Aluminum; T-shaped, (3) 1 in. hubs

SKU # 66227684914
View more versions of this product
Hub Size: 1 in.
Type: Conduit Outlet Body
Configuration: TB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/​Series: Mark 9

Additional Info: Furnished with Ground Screw