Menu Search
EATON CROUSE-HINDS SERIES #BUB5

Conduletâ„¢ Conduit Body; Rigid; Iron Alloy; 45 deg., (2) 1-1/2 in. hubs

SKU # 78227410850

Compare

Maximum number of products selected.
View more versions of this product
Hub Size: 1-1/2 in.
Type: Conduit Outlet Body
Configuration: UB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 2
Hub Placement: 45-Degree
Access: Back
Form/​Series: Mogul