Specifications
Hub Size:
1-1/4 in.
Type:
Conduit Outlet Body
Configuration:
T
Installation:
Threaded
Application:
Rigid Conduit
Cover:
Cover & Gasket Included
Material:
Feraloy Iron Alloy
Number of Hubs:
3
Hub Placement:
Tee
Access:
Side
Form/Series:
Form 7
Description
Additional Info: Cover Type: Steel Cover w/Urethane Gasket