Specifications
Hub Size:
3/4 in.
Cover:
Cover Not Included
Form/Series:
Form 5
Type:
Conduit Outlet Body
Configuration:
T
Installation:
Threaded
Application:
Rigid Conduit
Material:
Malleable Iron
Number of Hubs:
3
Hub Placement:
Tee
Access:
Side
Description
Additional Info: Internal Volume: 9.5 cu-in