Menu Search

EATON CROUSE-HINDS SERIES

Conduit Body; Rigid; Iron

(3 Product Options)
  • Type: Conduit Outlet Body
  • Configuration: T
  • Installation: Threaded
  • Application: Rigid Conduit
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Conduit Outlet Body
Configuration: T
Installation: Threaded
Application: Rigid Conduit
Material: Malleable Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Side