Menu Search
EATON CROUSE-HINDS SERIES #K200CM

Conduit Body Blank Cover 2 in. Cast Iron

SKU # 78456400271
Cover Type: Conduit Body Blank Cover
Material: Cast Iron
Trade Size: 2 in.
Form/​Series: Form 5

CCH K200CM 2IN-FORM-35-CST-CVR

Additional Info: Interchangeable with Appleton Form 35 Conduit Bodies