Menu Search
EATON CROUSE-HINDS SERIES #BG88

Conduletâ„¢ Conduit Body Blank Cover and Gasket 2-1/2" & 3" Feraloy Iron Alloy Screw-On Mount

SKU # 78227410210
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Screw-On Mount
Material: Feraloy Iron Alloy
Trade Size: 2-1/2 in. and 3 in.
Form/​Series: Mogul