Menu Search
EATON CROUSE-HINDS SERIES #GASK806N

Conduletâ„¢ Conduit Body Gasket 2" Neoprene Screw-On

SKU # 78227443780
Type: Conduit Body Gasket
Cover Type: Screw-On
Material: Neoprene
Trade Size: 2 in.
Form/​Series: Form 8