Menu Search
ABB INSTALLATION PRODUCTS #1228

Thomas and Betts® Bushing, Rigid Conduit; Malleable Iron; 2-1/2 in.

SKU # 78621001228

Compare

Maximum number of products selected.
View more versions of this product
Trade Size: 2-1/2 in.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Malleable Iron
Throat: Insulated