Menu Search
EATON CROUSE-HINDS SERIES #1039

Bushing, Rigid Conduit; Malleable Iron; 3-1/2 in.

SKU # 78456411039
View more versions of this product
Trade Size: 3-1/2 in.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Malleable Iron
Throat: Insulated