Menu Search
ABB INSTALLATION PRODUCTS #8223

Thomas and Betts® Connector, Rigid Conduit/IMC; Steel; Compression; 3/4 in.

SKU # 78621008223
View more versions of this product
Trade Size: 3/4 in.
Type: Rigid Conduit and IMC Connector
Installation: Compression
Material: Steel
Throat: Insulated
Application: Concrete-Tight