Menu Search
COMMANDER #CI5032-IT

Connector, EMT-Thinwall; Set-Screw; Die Cast Zinc; 4 in.

SKU # 62253825232
Trade Size: 4 in.
Type: EMT-Thinwall Connector
Installation: Set-Screw
Material: Die-cast Zinc
Throat: Insulated
Application: Concrete-Tight