Menu Search
COMMANDER #CI5432-IT

Connector, EMT-Thinwall; Set-Screw; Steel; 4 in.

SKU # 62253823632
View more versions of this product
Trade Size: 4 in.
Type: EMT-Thinwall Connector
Installation: Set-Screw
Material: Steel
Throat: Insulated
Application: Concrete-Tight