Menu Search

EATON CROUSE-HINDS SERIES

Connector, EMT-Thinwall; Compression; Steel

(2 Product Options)
  • Type: EMT-Thinwall Connector
  • Installation: Compression
  • Material: Steel
  • Throat: Non-insulated
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: EMT-Thinwall Connector
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Rain-tight