Menu Search
EATON CROUSE-HINDS SERIES #654

Connector, EMT-Thinwall; Steel; Compression; 1-1/2 in.

SKU # 78456410654
View more versions of this product
Trade Size: 1-1/2 in.
Application: Rain-tight
Type: EMT-Thinwall Connector
Installation: Compression
Material: Steel
Throat: Non-insulated