Menu Search
EATON CROUSE-HINDS SERIES #669

Coupling, EMT-Thinwall; Steel; Compression; 4 in.

SKU # 78456410669
View more versions of this product
Trade Size: 4 in.
Type: EMT-Thinwall Coupling
Material: Steel
Installation: Compression
Application: Concrete-Tight