Menu Search
KONKORE FITTINGS #SK100RKON

Conduit Coupling, 1/2 in., Zinc Plated Steel, Set Screw

SKU # 84213610026
RoHS Compliant

Compare

Maximum number of products selected.
Type: EMT Coupling
Material: Zinc-plated Steel
Installation: Set Screw
Trade Size: 1/2 in.
For Use With: Steel Conduit