Menu Search
KONKORE FITTINGS #CKR75KON

Conduit Coupling, 3/4 in., Zinc Plated Steel, Compression

SKU # 84213610085
RoHS Compliant
Type: EMT Coupling
Material: Zinc-plated Steel
Installation: Compression
Trade Size: 3/4 in.
Application: Rain-tight, Concrete-tight