Menu Search
KONKORE FITTINGS #SK300RKON

Conduit Coupling, 3 in., Zinc Plated Steel, Set Screw

SKU # 84213610031
RoHS Compliant
Type: EMT Coupling
Material: Zinc-plated Steel
Installation: Set Screw
Trade Size: 3 in.
Application: Concrete-Tight