Menu Search
ABB #CI7308-G

Elbow, Conduit Pull w/Gasket; Threaded, Set Screw; Zinc Alloy; Non-Insulated Throat; Rigid to Rigid Conduit; 90 Degrees; 1 in.

SKU # 62253827608
Type: Conduit Pull Elbow w/Gasket
Installation: Threaded, Set Screw
Material: Zinc Alloy
Throat: Non-Insulated
Application: Rigid to Rigid Conduit
Angle: 90 Degrees
Trade Size: 1 in.