Menu Search
EATON CROUSE-HINDS SERIES #875EE-DC

EMT Pull Elbow, 1/4 in., Set-Screw, Die-Cast Zinc, 90 deg Angle

SKU # 66227700160

Compare

Maximum number of products selected.
Type: EMT Pull Elbow
Installation: Set-Screw
Material: Die-cast Zinc
Application: Concrete-Tight
Angle: 90 Degree
Trade Size: 1/4 in.

Additional Info: Color: Metallic, Finish: Zinc Plated