Menu Search
EATON CROUSE-HINDS SERIES #SSTG-3

Myers™ Conduit Hub; SS; Grounding Screw; Insulated; 1 in.

SKU # 78473110032
Trade Size: 1 in.
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Stainless Steel, Type 316
Throat: Insulated
Ground: Grounding Screw
Application: General Use, Rigid Conduit