Menu Search
O-Z/GEDNEY #HUB100DN

Conduit Hub 1 inch Die-Cast Zinc

SKU # 68785500213 Manufacturer Series: HUB-DN
Type: Conduit Hub
Installation: Threaded with Sealing Ring and Nut
Material: Die-cast Zinc
Throat: Insulated
Ground: Non-Grounding
Application: Water-tight
Trade Size: 1 in.