Menu Search
ABB INSTALLATION PRODUCTS #841-TB

Thomas and Betts® Nipple, Rigid Conduit Bushed; Malleable Iron; 3/8 in.

SKU # 78621000841 Manufacturer Series: Chase
Trade Size: 3/8 in.
Type: Rigid Conduit Bushed Nipple
Installation: Threaded Male, Hex Head
Material: Malleable Iron
Throat: Non-Insulated