Menu Search
ABB INSTALLATION PRODUCTS #846

Thomas and Betts® Nipple, Rigid Conduit Bushed; Malleable Iron; 1-1/2 in.

SKU # 78621000846 Manufacturer Series: Chase
View more versions of this product
Trade Size: 1-1/2 in.
Type: Rigid Conduit Bushed Nipple
Installation: Threaded Male, Hex Head
Material: Malleable Iron
Throat: Non-Insulated