Menu Search
ABB INSTALLATION PRODUCTS #1948

Thomas and Betts® Nipple, Rigid Conduit Bushed; Malleable Iron; 2-1/2 in.

SKU # 78621001948 Manufacturer Series: Chase
View more versions of this product
Trade Size: 2-1/2 in.
Type: Rigid Conduit Bushed Nipple
Installation: Threaded Male, Hex Head
Material: Malleable Iron
Throat: Insulated