Menu Search
ABB INSTALLATION PRODUCTS #1942

Thomas and Betts Nipple, Rigid Conduit Bushed; Steel; 1/2 in.

SKU # 78621001942 Manufacturer Series: Chase
Type: Rigid Conduit Bushed Nipple
Installation: Threaded Male, Hex Head
Material: Steel
Throat: Insulated
Trade Size: 1/2 in.