Menu Search
ABB INSTALLATION PRODUCTS #PLG5-TB

Thomas and Betts Recessed Plug, 1-1/2 in., Iron, NPT, Flush Head, Gray

SKU # 78621005752
RoHS Compliant
Type: Conduit Hub Plug
Installation: NPT, Flush Head
Material: Iron
Trade Size: 1-1/2 in.

Conduit Plugs and Caps: Type - Conduit Hub Plug; Installation - NPT, Flush Head; Material - Iron; Trade Size - in - 1-1/2; Additional Information - Color: Gray

Additional Info: Color: Gray