Menu Search
ABB INSTALLATION PRODUCTS #3713

Thomas and BettsĀ® Washer, Reducing, 1-1/4 to 1-1/2 in. Trade

SKU # 78621003713
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel, Zinc-plated
Trade Size Large: 1-1/2 in.
Trade Size Small: 1-1/4 in.