Menu Search
ABB #CIRB16R12

Steel Reducing Bushing 2 inch - 1-1/2 inch

SKU # 62253864112
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large: 2 in.
Trade Size Small: 1-1/2 in.