Menu Search
EATON CROUSE-HINDS SERIES #260

Steel Reducing Bushing 1 inch - 3/4 inch

SKU # 78456410260
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large: 1 in.
Trade Size Small: 3/4 in.