Menu Search
ABB INSTALLATION PRODUCTS #4181

Thomas and Betts® Strap, EMT-Thinwall; 1-Hole; Malleable Iron; 2 in.

SKU # 78621004181

Compare

Maximum number of products selected.
View more versions of this product
Trade Size: 2 in.
Type: EMT-Thinwall Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Hot Dip Galvanized