Menu Search
ABB INSTALLATION PRODUCTS #1276

Thomas and Betts® Strap, Rigid Conduit; 1-Hole; Malleable Iron; 1/2 in.

SKU # 78621001276

Compare

Maximum number of products selected.
View more versions of this product
Trade Size: 1/2 in.
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Galvanized