Menu Search
ABB INSTALLATION PRODUCTS #LTC050-500

Thomas and BettsĀ® Liquidtight Flexible Nonmetallic, Gray, 1/2 in.

SKU # 78621032380 Manufacturer Series: XTRAFLEX
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Ty-B Conduit
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Gray
Trade Size: 1/2 in.
Outside Diameter: 0.84 in.
Length: 500 ft.