Menu Search
CONDUIT PRODUCTS #CONSEAL-CSA-BLK-1/2-300M/RL

Conduit, Liquidtight Flexible; Steel; Black; 1/2 in. x 300m

SKU # 62001810064 Manufacturer Series: 1/2-300M/RL
RoHS Compliant
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -22° to +75°C
Color: Black
Trade Size: 1/2 in.
Outside Diameter: 0.84 in. (21.3mm)
Length: 300m

FT-4 Rated, UV (sunlight) Resistant, Corrosion Resistant, CSA Approved # 17419