Menu Search
CONDUIT PRODUCTS #SEALTITE-NMUA-0500-1/2-30M/CL

Liquidtight Flexible Nonmetallic, Gray, 1/2 in.

SKU # 62001839612 Manufacturer Series: Type NMUA
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Ty-B Conduit
Core: Plastic
Ground: None
Jacket: PVC
Temperature: -20 C to 60 C
Color: Gray
Trade Size: 1/2 in.
Outside Diameter: 0.84 in.
Length: 30m

Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Nonmetallic; Style - Ty-B Conduit; Core - Plastic; Jacket - PVC; Temperature - -20 C to 60 C; Color - Gray; Trade Size - in - 1/2; OD - 0.840"; Length - 30 m; Manufacturer Series - Sealtite Type NMUA