Menu Search
ABB INSTALLATION PRODUCTS #LT50P-QC-G

Bullet® Connector, Conduit; Liquidtight; Thermoplastic; Gray; 1/2 in.

SKU # 78621021911 Manufacturer Series: Quick Connect™
RoHS Compliant
View more versions of this product
Color: Gray
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Tubing
Connection Type: Quick Connect
Material: Thermoplastic, Weather-stabilized
Temperature Range: -2° to +221°F (-18° to +105°C)
Angle: Straight