Menu Search
ABB INSTALLATION PRODUCTS #LT297

Thomas and Betts® Connector, Liquidtight; Flex Metallic; 90 Degree; 2-1/2 in.

SKU # 78599190795 Manufacturer Series: Steel City®
View more versions of this product
Trade Size: 2-1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die-cast
Angle: 90 Degree
Throat: Non-Insulated