Menu Search
ABB INSTALLATION PRODUCTS #LT298

Thomas and Betts® Connector, Liquidtight; Flex Metallic; 90 Degree; 3 in.

SKU # 78599190796 Manufacturer Series: Steel City®
Trade Size: 3 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die-cast
Angle: 90 Degree
Throat: Non-Insulated